Hose Transpar, roll=50m, I.D. 13mm

  • ERIKS:14509577
Image 1
Save to list

€2.65/ meterexcl. VAT

€3.21incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
13 mm
Wall thickness
2.5 mm
Outer Diameter
18 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
55 mm
Roll length
25 m
Weight
0.15 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C