Hose Transpar, roll=50m, I.D. 100mm

  • ERIKS:14509583
Image 1
Save to list

€35.57/ meterexcl. VAT

€43.04incl. VAT

Sold per: 50Min. order: 50

50 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
100 mm
Wall thickness
5.9 mm
Outer Diameter
111.8 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
500 mm
Roll length
50 m
Weight
1.8 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C