
€11.45/ meterexcl. VAT
€13.85incl. VAT
Sold per: 50Min. order: 50
148 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TITAN |
Internal diameter | 32 mm |
Wall thickness | 4 mm |
Maximum operating pressure | 4.2 bar |
Vacuum-resistance at 20 °C | 90 % |
Static wire | Yes |