Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Titan
Hose Titan
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
32
1
Maximum operating pressure [bar]
4.2
1
Vacuum-resistance at 20 °C [%]
90
1
Log in to see your specific pricing.
Log in
1
of
Hose Titan
Product
Internal diameter [mm]
Wall thickness [mm]
Maximum operating pressure [bar]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Maximum operating pressure [bar]
Available
Price
excl. VAT
Hose Titan roll=50m internal diameter 32x4, heavy duty PVC hose with rigid PVC spiral. With static wire.
32
4
4.2
€11.45
/
meter
Log in