
€24.64/ pieceexcl. VAT
€29.81incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1VH |
Material | Brass |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP flat face |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN50 |
Maximum operating pressure | 6 bar |
Maximum operating pressure | 87 psi |