
€2.64/ pieceexcl. VAT
€3.19incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |