Hose Premium Polyros, roll=50m, I.D. 12x3mm

  • ERIKS:10014895
Image 1
Save to list

€2.74/ meterexcl. VAT

€3.32incl. VAT

Sold per: 50Min. order: 50

150 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
12 mm
Wall thickness
3 mm
Outer Diameter
18 mm
Roll length
50 m
Weight
0.16 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Alternatives

€4.50/ meterexcl. VAT

€5.45incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 05/11/2026