TRICOFLEX

TRICOFLEX Hose Tricoclair AL coil=50m 12x3

  • ERIKS:10067158
Image 1
Save to list

€4.50/ meterexcl. VAT

€5.45incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRICOFLEX
Internal diameter
12 mm
Wall thickness
19 mm
Roller length
50 m
Maximum operating pressure
60 bar