Hose Premium Multibar, roll=50m, I.D. 19x4mm

  • ERIKS:10014834
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
19 mm
Wall thickness
4 mm
Outer Diameter
27 mm
Maximum operating pressure
11 bar
Minimum burst pressure
33 bar
Minimum bending radius
130 mm
Roll length
50 m
Weight
0.36 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from -13 to 140 °F
Static wire
No
Alternatives

€3.64/ meterexcl. VAT

€4.40incl. VAT

Sold per: 50Min. order: 50

350 In stock - Available while stock lasts - Estimated delivery date 05/11/2026