Hose Premium Multibar, roll=50m, I.D. 19x3.5mm

  • ERIKS:10015568
Image 1
Save to list

€3.64/ meterexcl. VAT

€4.40incl. VAT

Sold per: 50Min. order: 50

350 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
19 mm
Wall thickness
3.5 mm
Outer Diameter
26 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
130 mm
Roll length
50 m
Weight
0.31 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C