Hose Polymetra Clear, roll=60m, I.D. 30x4mm

  • ERIKS:14509599
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
30 mm
Wall thickness
4 mm
Outer Diameter
38 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
78 mm
Roll length
60 m
Weight
0.6 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C