| Hose Polymetra Clear, roll=30m, I.D. 90x6.5mm | 90 | 6.5 | 103 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 40x4.5mm | 40 | 4.5 | 49 | | €27.07/meter |
| Hose Polymetra Clear, roll=60m, I.D. 25x4mm | 25 | 4 | 33 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 102x8.5mm | 102 | 8.5 | 119 | | €51.48/meter |
| Hose Polymetra Clear, roll=60m, I.D. 10x3mm | 10 | 3 | 16 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 76x6mm | 76 | 6 | 88 | | €46.80/meter |
| Hose Polymetra Clear, roll=30m, I.D. 80x6mm | 80 | 6 | 92 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 51x5mm | 51 | 5 | 61 | | €21.38/meter |
| Hose Polymetra Clear, roll=30m, I.D. 32x4.1mm | 32 | 4.1 | 40.2 | | €11.59/meter |
| Hose Polymetra Clear, roll=30m, I.D. 63x6mm | 63 | 6 | 75 | | €28.08/meter |
| Hose Polymetra Clear, roll=30m, I.D. 70x6.5mm | 70 | 6.5 | 83 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 110x7mm | 110 | 7 | 124 | | This product is no longer offered |
| Hose Polymetra Clear, roll=20m, I.D. 152x10mm | 152 | 10 | 172 | | €107.64/meter |
| Hose Polymetra Clear, roll=60m, I.D. 30x4mm | 30 | 4 | 38 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 38x4.5mm | 38 | 4.5 | 47 | | €14.33/meter |
| Hose Polymetra Clear, roll=30m, I.D. 60x6mm | 60 | 6 | 72 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 127x8mm | 127 | 8 | 143 | | This product is no longer offered |
| Hose Polymetra Clear, roll=60m, I.D. 18x3mm | 18 | 3 | 24 | | This product is no longer offered |
| Hose Polymetra Clear, roll=30m, I.D. 120x8mm | 120 | 8 | 136 | | This product is no longer offered |