Hose Polymetra Clear, roll=60m, I.D. 18x3mm

  • ERIKS:14509597
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
18 mm
Wall thickness
3 mm
Outer Diameter
24 mm
Maximum operating pressure
8 bar
Minimum burst pressure
24 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
58 mm
Roll length
60 m
Weight
0.3 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C