Hose Polymetra Clear, roll=60m, I.D. 10x3mm

  • ERIKS:14509593
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
10 mm
Wall thickness
3 mm
Outer Diameter
16 mm
Maximum operating pressure
11 bar
Minimum burst pressure
33 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
40 mm
Roll length
60 m
Weight
0.16 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 140 °F
Static wire
No