Hose Polymetra Clear, roll=30m, I.D. 63x6mm

  • ERIKS:10014869
Image 1
Save to list

€28.08/ meterexcl. VAT

€33.98incl. VAT

Sold per: 30Min. order: 30

201.5 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
185 mm
Roll length
30 m
Weight
1.92 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 140 °F
Static wire
No