Hose Polymetra Clear, roll=30m, I.D. 40x4.5mm

  • ERIKS:10014865
Image 1
Save to list

€27.07/ meterexcl. VAT

€32.75incl. VAT

Sold per: 0.01Min. order: 0.01

58 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
40 mm
Wall thickness
4.5 mm
Outer Diameter
49 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
120 mm
Roll length
30 m
Weight
0.92 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C