Hose Polymetra Clear, roll=30m, I.D. 38x4.5mm

  • ERIKS:10014864
Image 1
Save to list

€14.33/ meterexcl. VAT

€17.34incl. VAT

111.2 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
38 mm
Wall thickness
4.5 mm
Outer Diameter
47 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
100 mm
Roll length
30 m
Weight
0.8 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 140 °F
Static wire
No