Hose Polymetra Clear, roll=30m, I.D. 127x8mm

  • ERIKS:10014874
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
127 mm
Wall thickness
8 mm
Outer Diameter
143 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
410 mm
Roll length
30 m
Weight
4.7 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No