Hose Polymetra Clear, roll=30m, I.D. 120x8mm

  • ERIKS:11195683
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
120 mm
Wall thickness
8 mm
Outer Diameter
136 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
350 mm
Roll length
30 m
Weight
4.14 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C