Hose Polymetra Clear, roll=30m, I.D. 102x8.5mm

  • ERIKS:10014873
Image 1
Save to list

€51.48/ meterexcl. VAT

€62.29incl. VAT

Sold per: 30Min. order: 30

13.2 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
102 mm
Wall thickness
8.5 mm
Outer Diameter
119 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
306 mm
Roll length
30 m
Weight
3.64 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 140 °F
Static wire
No