Hose Polymetra Clear, roll=20m, I.D. 152x10mm

  • ERIKS:10014875
Image 1
Save to list

€107.64/ meterexcl. VAT

€130.24incl. VAT

Sold per: 20Min. order: 20

20 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
152 mm
Wall thickness
10 mm
Outer Diameter
172 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
456 mm
Roll length
20 m
Weight
6.3 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C