Hose Polymetra Clear, roll=30m, I.D. 80x6mm

  • ERIKS:11011557
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
80 mm
Wall thickness
6 mm
Outer Diameter
92 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
240 mm
Roll length
30 m
Weight
2.43 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C