Hose Multipurpose, roll=50m, I.D. 38x3.8mm

  • ERIKS:12120844
Image 1
Save to list

€6.70/ meterexcl. VAT

€8.11incl. VAT

Sold per: 50Min. order: 50

1544 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
38 mm
Wall thickness
4.5 mm
Outer Diameter
47 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
140 mm
Roll length
50 m
Weight
0.665 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 50 °C
Temperature range °F
from -4 to 122 °F
Static wire
No
Alternatives
Log in to view priceLog in