Hose Multipurpose Plus, roll=50m, I.D. 38x5mm

  • ERIKS:12407275
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
38 mm
Wall thickness
5 mm
Outer Diameter
48 mm
Maximum operating pressure
7.5 bar
Minimum burst pressure
22.5 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
144 mm
Roll length
50 m
Weight
0.7 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No