



€41.50/ pieceexcl. VAT
€50.22incl. VAT
Estimated delivery date - 08/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Hose fitting type | External thread |
Connection termination | BSPT |
Hose tail execution | Serrated |
Hose ID (DN) | DN50 |
Maximum operating pressure | 25 bar |