Hose Eloflex, roll=20m, I.D. 200x7mm

  • ERIKS:13543617
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
200 mm
Wall thickness
7 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
200 mm
Roll length
20 m
Weight
2.4 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 60 °C