Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Eloflex, light PVC suctio...
Hose Eloflex, light PVC suction & cable protection hose
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
200
1
Vacuum-resistance at 20 °C [%]
40
1
Minimum bending radius [mm]
200
1
Log in to see your specific pricing.
Log in
1
of
Hose Eloflex, light PVC suction & cable protection hose
Product
Internal diameter [mm]
Wall thickness [mm]
Vacuum-resistance at 20 °C [%]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Vacuum-resistance at 20 °C [%]
Available
Price
excl. VAT
Hose Eloflex, roll=20m, I.D. 200x7mm
200
7
40
This product is no longer offered
Log in