Hose Delta-MD, roll=50m, I.D. 51mm

  • ERIKS:10014947
Image 1
Save to list

€11.23/ meterexcl. VAT

€13.59incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
51 mm
Wall thickness
2.2 mm
Outer Diameter
55.4 mm
Maximum operating pressure
8 bar
Minimum burst pressure
24 bar
Roll length
50 m
Weight
0.48 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No