Hose Delta-MD, roll=50m, I.D. 203mm

  • ERIKS:10014952
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
203 mm
Wall thickness
2.5 mm
Outer Diameter
208 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Roll length
50 m
Weight
2 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No