Hose Delta-MD, roll=50m, I.D. 102mm

  • ERIKS:10014949
Image 1
Save to list

€12.10/ meterexcl. VAT

€14.64incl. VAT

Sold per: 50Min. order: 50

10 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
102 mm
Wall thickness
2.4 mm
Outer Diameter
106.8 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Roll length
50 m
Weight
1.05 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No