
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Delta-MD |
Internal diameter | 45 mm |
Wall thickness | 2.2 mm |
Outer Diameter | 49.4 mm |
Maximum operating pressure | 10 bar |
Minimum burst pressure | 30 bar |
Roll length | 50 m |
Weight | 0.4 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |