Hose Armorvin HNP, roll=60m, I.D. 25x4

  • ERIKS:11954278
Image 1
Save to list

€17.30/ meterexcl. VAT

€20.93incl. VAT

Sold per: 60Min. order: 60

30 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ARMORVIN HNP
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
60 mm
Roll length
60 m
Material of inner wall
PVC
Temperature range
from -5 to 65 °C