Hose Alco, roll=50m, I.D. 51x4,7

  • ERIKS:11196031
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALCO
Internal diameter
51 mm
Wall thickness
4.7 mm
Outer Diameter
60.4 mm
Maximum operating pressure
8 bar
Minimum burst pressure
24 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
350 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C