Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Alco
Hose Alco
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
51
1
Maximum operating pressure [bar]
8
1
Vacuum-resistance at 20 °C [%]
100
1
Minimum bending radius [mm]
Minimum burst pressure [bar]
Log in to see your specific pricing.
Log in
1
of
Hose Alco
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Hose Alco, roll=50m, I.D. 51x4,7
51
4.7
60.4
This product is no longer offered
Log in