Hose Abraflex LD Food, I.D. 280x4.5, roll=10m

  • ERIKS:11193943
Image 1
Save to list

€190.19/ meterexcl. VAT

€230.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
280 mm
Wall thickness
1 mm
Outer Diameter
289 mm
Maximum operating pressure
0.26 bar
Minimum burst pressure
0.78 bar
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
178 mm
Roll length
10 m
Weight
2.67 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN280

  • Eriks:11195250
  • Manufacturer:212-0265-2878

€56.55/ pieceexcl. VAT

€68.43incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026