

€56.55/ pieceexcl. VAT
€68.43incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX TER |
Material | AISI 430 |
Clamping range | from 280 to 280 mm |
Tape width | 12 mm |