Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN100

  • ERIKS:12391526
Image 1
Image 2
Image 1
Image 2
Automatically operating valves, specifically for keeping reservoirs filled.
type: 735 is a cast iron float valve, angle pattern, stainless steel trim and a epoxy coated steel float.
Available in sizes DN25-DN200 with PN10 flanges.
Save to list

€2,158.15/ pieceexcl. VAT

€2,611.36incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
735
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN10
Pressure rating flange
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
175 mm
With float
Yes
Float diameter
400 mm
Float rod length
900 mm
Sealing
EPDM
Float material
Steel epoxy coating
Material floating rod
Steel, galvanized
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
130 m³/h