Products
Brands
About Eriks
Customer service
BE - English
Home
Flat flange stainless steel No...
Flat flange stainless steel Norm: EN 1092-1/01 PN40 DN25
ERIKS:
12623587
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Norm
EN 1092-1 TG
Flange type
Threaded flange
Pressure rating flange
PN40
Flange finish
Flat
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
DN25
See all variants
Log in