Elbow bend weld 90° fig. 12498 316L ISO 76,1x2 mm Mat DN65

  • ERIKS:13029904
Image 1
Save to list

€47.60/ pieceexcl. VAT

€57.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
76.1 mm
Welding end thickness
2 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ISO
Connection termination size
76,1x2,0 (72,1)
Temperature range
from -200 to 538 °C
Maximum operating pressure
71 bar