Products
Brands
About Eriks
Customer service
BE - English
Home
Butt welded elbow fig. 12498 s...
Butt welded elbow fig. 12498 stainless steel 316L
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
AISI 316L
1
Welding end OD [mm]
76.1
1
Welding end thickness [mm]
2
1
Connection type
Hose fitting type
Connection termination
Connection termination size
Log in to see your specific pricing.
Log in
1
of
Butt welded elbow fig. 12498 stainless steel 316L
Product
Material
Material quality
Welding end OD [mm]
Available
Price
excl. VAT
Product
Material
Material quality
Welding end OD [mm]
Available
Price
excl. VAT
Elbow bend weld 90° fig. 12498 316L ISO 76,1x2 mm Mat DN65
AISI 316L
76.1
€47.60
/
piece
Log in