Elbow 90 PVC pressure 2.25.110 110

  • ERIKS:10046056
Image 1
Save to list

€36.16/ pieceexcl. VAT

€43.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
2.25
Shape
Elbow
Material
PVC-U
External tube diameter of connection
110 mm
Connection
Glued sleeve
Pressure rating
PN16
Angle of bow
90 °
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C