Products
Brands
About Eriks
Customer service
BE - English
Home
Bend 90° PVC-U compression 2.2...
Bend 90° PVC-U compression 2.25
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
2
External tube diameter of connection [mm]
90
1
110
1
Pressure rating
PN16
2
Log in to see your specific pricing.
Log in
2
of
Bend 90° PVC-U compression 2.25
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 90 PVC pressure 2.25.090 90
Elbow
90
PN16
€21.60
/
piece
Elbow 90 PVC pressure 2.25.110 110
Elbow
110
PN16
€36.16
/
piece
Log in