€19.80/ pieceexcl. VAT
€23.96incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMG |
Material | PP |
Code | GMG |
Maximum operating pressure | 6 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | With locking ring |
Connection termination size 2 | DN50 |
Seal material 2 | NBR |
Type of component | Quick Coupling |