Products
Brands
About Eriks
Customer service
BE - English
Home
Guillemin coupling - type GMG ...
Guillemin coupling - type GMG - male thread PP with locking ring
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
GMG
2
Hose fitting type
Male thread
2
Connection termination
BSPP
2
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
2
of
Guillemin coupling - type GMG - male thread PP with locking ring
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Coupling Guillemin GMG DN80 PP 3"
Male thread
BSPP
3"
€62.10
/
piece
Coupling Guillemin GMG DN50 PP 2"
Male thread
BSPP
2"
€19.80
/
piece
Log in