
€118.80/ pieceexcl. VAT
€143.75incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Stainless steel (AISI 316) |
Connection type | Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 25 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€107.64/ pieceexcl. VAT
€130.24incl. VAT
7 In stock - Estimated delivery date 06/11/2026