
€107.64/ pieceexcl. VAT
€130.24incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHFF |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN25 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |