Coiled spring pin DIN 7343 1.5x4 Spring steel

  • ERIKS:23542370
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7343 - ISO 8750
Material
Spring steel
Surface protection
Untreated
Diameter
1.5 mm
Length
4 mm
DIN standard
7343
ISO standard
8750
Type
Coiled spring pin