Products
Brands
About Eriks
Customer service
BE - English
Home
DIN7343 / ISO8750 Coiled sprin...
DIN7343 / ISO8750 Coiled spring pin, spring steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Spring steel
1
Diameter [mm]
1.5
1
Length [mm]
4
1
Log in to see your specific pricing.
Log in
1
of
DIN7343 / ISO8750 Coiled spring pin, spring steel
Product
Material
Diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Material
Diameter [mm]
Length [mm]
Available
Price
excl. VAT
Coiled spring pin DIN 7343 1.5x4 Spring steel
Spring steel
1.5
4
Not available in the webshop
Log in