
€1.21/ pieceexcl. VAT
€1.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 5417 |
Series | DIN 5417 |
Material | Steel |
Inner Diameter | 58.2 mm |
Thickness | 1.7 mm |
Surface protection | Untreated |
DIN standard | 5417 |
Dimension | 62 mm |
Model | Roller bearing |
Type | Retaining ring |