Products
Brands
About Eriks
Customer service
BE - English
Home
DIN5417 External snap ring
DIN5417 External snap ring
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
DIN 5417
2
Material
Steel
2
Inner Diameter [mm]
48.8
1
58.2
1
Thickness [mm]
Surface protection
Model
Log in to see your specific pricing.
Log in
2
of
DIN5417 External snap ring
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Circlip DIN 5417 A 52 Draadring sp52
€0.73
/
piece
Circlip DIN 5417 A 62 Draadring sp62
€1.21
/
piece
Log in